SCREWDRIVER RACK
714.938218
- UNSPSC 56111906
0714938218060 1
0714938218060 1
Delivery
In stock delivery from our warehouses.
Rack for storing up to 15 screwdrivers. For square holes in perforated plates, TOOLsystem workshop trolley and ORSY1 shelving system.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:32 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 3:32 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width | 100 mm |
| Height | 185 mm |
| Length | 310 mm |
| Surface | Black matt, powder-coated |
| EAN | 4038898307525 |
Features
| Bored slots for wall mounting |
| With holding clips for attaching to square perforation |